SPARTEX V961RNBR SWIVEL CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V961RNBR
Rubix:230A3986
Product details : SPARTEX V961RNBR SWIVEL CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
PLATE FIXING SWIVEL CASTOR
65MM RUBBER TYRED WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 27 kg |
|---|---|
| Wheel diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 11.44 excl. VAT
/ Each
£ 13.73 incl. VAT
- Usually arrives within 14 working days

