SPARTEX V42Q080BLRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
Braked swivel castor
See technical informationReferences
Spartex:UK-V42Q080BLRB12
Rubix:230A3923
Product details : SPARTEX V42Q080BLRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR
200MM CUSHION RUBBER TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 50 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 9.92 excl. VAT
/ Each
£ 11.90 incl. VAT
- Usually arrives within 14 working days

