Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q200NYRP05 STAINLESS BRAKED CASTOR 200MM NYLON WHEEL ROLLER
SPARTEX V82Q200NYRP05 STAINLESS BRAKED CASTOR 200MM NYLON WHEEL ROLLER
Caster for transport Spartex
References
spartex:
UK-V82Q200NYRP05
rubix:
230A4193
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V82Q200NYRP05 STAINLESS BRAKED CASTOR 200MM NYLON WHEEL ROLLER
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.17
excl. VAT
/
Each
£
115.40
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V82Q100NYRP04 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL ROLLER
SPARTEX VSLF125PTJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL100APJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V40Q160PNRP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
BLICKLE 346593 VPP 100/12G-SG
BLICKLE BSD-GB 128K 754210 CASTOR WHEEL
SPARTEX V51Q125PTJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V50Q160NPJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V70V125BNJP04 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V41Q125PNRP04 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLL
BLICKLE 82MM PALLET ROLLER HTH 82X100/20-100K
SPARTEX VSLF150APJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLE BRAKED SWIVEL CASTOR LMDA-TPA75G-FI
SPARTEX V32V100POPP02 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P
SPARTEX V42Q160BNJP05 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA