References
Spartex:UK-V988NY
Rubix:230A3987
Product details : SPARTEX V988NY FIXED CASTOR 50MM NYLON WHEEL PLAIN BORE
PLATE FIXING FIXED CASTOR
50MM NYLON WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 54 kg |
|---|---|
| Wheel diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 2.74 excl. VAT
/ Each
£ 3.29 incl. VAT
- Usually arrives within 14 working days

