Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SCENERY SKATE BLACK BODY POLYUREHANE 100MM 460KG
SCENERY SKATE BLACK BODY POLYUREHANE 100MM 460KG
SCENERY SKATE BLACK BODY POLYUREHANE 100MM 460KG
References
bil castors & wheels:
BLKSKM100XPNBJ
rubix:
377A4061
Technical specifications
Load capacity
460
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SCENERY SKATE BLACK BODY POLYUREHANE 100MM 460KG
Scenery Skate
Fitted With 3 X Pressed Steel Twin Wheel Swivel Castors
Top Plate Fixing
100mm Polyurethane Tyred Wheels With Nylon Centre
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
460
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
222.07
excl. VAT
/
Each
£
266.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2VSH200NPJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V41Q200PNRP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX V41Q160SRRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
BLICKLE 125MMSWVBRAKCASTR LE-VE 125R-FI
RUBBER FIXED PLATE 150MM 400KG
SPARTEX 2VFH125ARJP06 TWINWHEEL FIXED CASTOR 125MM RUBBER TYRED WHEELS
SPRUNG LOADED ERGONOMIC POLYURETHANE SWIVEL PLATE
RUBBER SWIVEL CASTOR 100MM 200KG
SPARTEX VSLF100ARJP05 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V429NYB FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V40Q160PNRB12 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
BLICKLE L-ALEV 125K-FI PRESSED STEEL SWIVEL CASTOR
SPARTEX VSL100PTJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
BLICKLE POHI 102/15G RACK WHEEL POHI 102/15G 100MM DIA 38MM 755216
BLICKLE105445 125 X 35MM BLACK NYLON CASTOR WHEEL