Wheel, with standard solid rubber tyre, with synthetic rim, non-marking, grey
Load capacity | 60 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 30 mm |
Tyre:
Logistic Weight | 207 g |
---|---|
Load capacity | 60 kg |
Wheel diameter | 100 mm |
Wheel width | 30 mm |
Wheel housing/rim material | Polypropylene |
Running sole/tire material | Rubber |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Running sole / tire colour | Grey |
Shore A Hardness | 80 Shore |
Hollow shaft diameter | 12 mm |
30 mm |
Usually arrives within 14 working days