SPARTEX V30V100TRPB12 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
Swivel castor
See technical informationReferences
Spartex:UK-V30V100TRPB12
Rubix:230A3750
Product details : SPARTEX V30V100TRPB12 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SINGLE HOLE FIXING SWIVEL CASTOR
125MM THERMOPLASTIC RUBBER TYRED WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 80 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 7.62 excl. VAT
/ Each
£ 9.14 incl. VAT
- Usually arrives within 14 working days

