SPARTEX V32V050POPB10 BRAKED SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PL
Braked swivel castor
See technical informationReferences
Spartex:UK-V32V050POPB10
Rubix:230A3756
Product details : SPARTEX V32V050POPB10 BRAKED SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PL
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR
50MM POLYPROPYLENE WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 50 kg |
|---|---|
| Wheel diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 3.81 excl. VAT
/ Each
£ 4.57 incl. VAT
- Usually arrives within 14 working days

