Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPEED RUBBER SWIVEL PLATE BRAKE 200MM 650KG
SPEED RUBBER SWIVEL PLATE BRAKE 200MM 650KG
SPEED RUBBER SWIVEL PLATE BRAKE 200MM 650KG
References
bil castors & wheels:
BZQ200CUBJSWB
rubix:
377A3954
Technical specifications
Load capacity
650
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPEED RUBBER SWIVEL PLATE BRAKE 200MM 650KG
Fabricated Steel Braked Swivel Castor
Top Plate Fixing
200mm Rubber Tyred Wheel With Cast Iron Centre
Extra Wide Tread
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
650
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
206.37
excl. VAT
/
Each
£
247.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAINLESS NYLON SWIVEL PLATE 150MM 800KG
SPARTEX VSL100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V30V100TRPP02 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V82Q160GNJP05 STAINLESS BRAKED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V30V100POPP02 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX 2V32V050POPB10 TWINWHEEL BRAKED CASTOR 50MM POLYPROPYLENE WHEE
SPARTEX V41Q160BNJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSL100PTJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSLF150NPJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V82Q100NYPP04 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL PLAIN
BLICKLE 80MM PALLET ROLLER BLICKLE-HTH-80X40/20-40K
BLICKLE SWIVEL WITH BREAKE LE-VPP-125G-FI
SPARTEX V70V075NYJB12 SWIVEL CASTOR 75MM NYLON WHEEL BALL BEARING
BLICKLE HTH 75X40/20-40K ROLLERS
BLICKLE FIXED CASTOR BLICKLE-BS-SPO-150K