Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V52Q200PTJP05 BRAKED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q200PTJP05 BRAKED CASTOR 200MM POLYURETHANE TYRED WHEEL
BRAKED CASTOR
References
spartex:
UK-V52Q200PTJP05
rubix:
245A7150
Technical specifications
Load capacity
800
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V52Q200PTJP05 BRAKED CASTOR 200MM POLYURETHANE TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING"
Technical specifications
Attributes
Load capacity
800
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.86
excl. VAT
/
Each
£
130.63
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE 486985 BSD-GTH 304K TWIN WHEEL
SPARTEX VSL100NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 100MM NYLON W
BLICKLE CASTOR BH-GSPO100K-1
BLICKLE BH-ALTH-150K CASTOR
SPARTEX VSH200PTJP06 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V41Q100GNJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V80Q080NYPB12 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL PLAIN B
RUBBER SWIVEL PLATE 80MM 150KG
SPARTEX 28310HD HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC
SPARTEX V40Q080NYRP04 SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEARING
STAINLESS NYLON FIXED PLATE 150MM 800KG
BLICKLE BRAKED SWIVEL CASTOR LMDA-TPA75G-FI
BLICKLE SWIVEL WITH BREAKE LE-VPP-125G-FI
SPARTEX V829RNB FIXED CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
BLICKLE BX-POEV100KD-SG S/STEEL FIXED CASTOR HEAVY DUTY WHEEL