Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q200SRRB12 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V40Q200SRRB12 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
Caster for transport Spartex
References
spartex:
UK-V40Q200SRRB12
rubix:
230A3891
Technical specifications
Load capacity
205
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V40Q200SRRB12 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
SINGLE HOLE FIXING SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
205
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.11
excl. VAT
/
Each
£
31.33
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
AVO 200MM NYLON FIXED CASTOR
BLICKLE CASTOR 300X60X30MM GTH 300/30K
BLICKLE 250MMSWIVBRAKCASTOR LS-GTH252K-ST
SPARTEX V42Q125GNRB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SWIV CASTOR PLATE FIX 100MM BLK CUSHION RUBBER TYRED WHL V40Q100SRRP04
SPARTEX 2V30V075TRPB10 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
BLICKLE LX-PO 100G-FI CASTOR WHEEL BRAKE STAINLESS STEEL EACH
POLYURETHANE SWIVEL PLATE BRAKE 250MM 1400KG
SPARTEX 2VFH150PTJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
SPARTEX V72V075PNJB12 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
BLICKLE 595678 LH-GTH100K-3-FI PRESSED STEEL SWIVEL CASTOR
SPARTEX VSH150PTJP06 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
KEYSTONE AVO 200MM RUBBER TYRED SWIVEL CASTOR WITH BRAKE
SPARTEX VSLF100APJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL