Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,023)
Mechanical Power Transmission
(110,904)
Fluid Transmission & Flow Technology
(101,366)
Tools & Metrology
(32,590)
Protection, Safety & Hygiene
(55,415)
Equipment
(9,973)
Fasteners, Adhesives & Tapes
(17,637)
Maintenance & Repairs
(5,505)
Welding
(1,013)
New Products
Machine tools
(212)
Hoisting, lifting and pulling equipment
(673)
Trolleys
(1,918)
Power generator
(8)
Cleaning
(562)
Ladders
(491)
Heating, ventilation, dehumidification, cooling
(122)
Storage
(5,979)
See Equipment
Transport devices
(1,918)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
AVO 200MM NYLON FIXED CASTOR
AVO 200MM NYLON FIXED CASTOR
Fixed castor
See technical information
References
AVO:
V51A200NYJP05HD
Rubix:
2515990
Product details : AVO 200MM NYLON FIXED CASTOR
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
52.10
excl. VAT
/
Each
£
62.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
BLICKLE 754976 L-POTH 250K-3-ST
SPARTEX V82Q100GNJB12 STAINLESS BRAKED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX VSH150NYJHDP06SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
SPARTEX V80Q125NYRB12 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX 28906GBFR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC W
SPARTEX V80Q100GNJP04 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
BLICKLE WHEEL CASTOR BPO-200R
BLICKLE VPP-200/20R 200MM RUBBER WHEEL
SPARTEX V81Q100NYRP04 STAINLESS FIXED CASTOR 100MM NYLON WHEEL ROLLER
SCENERY SKATE BLACK BODY RUBBER 80MM 330KG
SPARTEX 28310HD HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC
BLICKLE LKR-SPO 100G-FA 750593 SWIVEL CASTOR
POLYURETHANE FIXED PLATE 250MM 2000KG
RUBBER SWIVEL PLATE 100MM 200KG
SPARTEX V80Q080PNRB12 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED