SWIV CASTOR PLATE FIX 100MM BLK CUSHION RUBBER TYRED WHL V40Q100SRRP04


Caster for transport Varley

References
varley:V40Q100SRRP04
rubix:2587888
brand logo
brand logo
Technical specifications
Load capacity70 kg
Wheel diameter100 mm

Product details : SWIV CASTOR PLATE FIX 100MM BLK CUSHION RUBBER TYRED WHL V40Q100SRRP04


Wheel material: Pressed steel with black cushion rubber tyre
Wheel Bearing: Roller
Suitable for industrial truck and trollies, kitting trollies, flat bed trucks, general internal factory applications.
Brake is total-stop design which locks both swivel head and wheel.
* / ** Dimension given is for swivel top plate, fixed castor top plate size: * 102 x 87, ** 135 x 114
Fixing bolt (mm) M8
Plate Size 105mm
Tread Width 30 mm

Technical specifications


Attributes
Load capacity70 kg
Wheel diameter100 mm
Show UNSPSC/ECL@SS
£ 7.48 excl. VAT
/ Each
£ 8.98 incl. VAT
  • Sold out