Stainless steel swivel castor, with top plate fitting, medium duty design, with brake system 'stop-fix' Nylon wheel
Load capacity | 250 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 37 mm |
Bracket: LX series
Wheel: PO series
Logistic Weight | 800 g |
---|---|
Load capacity | 250 kg |
Wheel diameter | 100 mm |
Wheel width | 37 mm |
Wheel housing/rim material | polyamide |
Running sole/tire material | polyamide |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Type of bearing | plain bore |
Running sole / tire colour | beige |
125 mm | |
37 mm |
Usually arrives within 14 working days