Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2V30V075TRPB10 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
SPARTEX 2V30V075TRPB10 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
Caster for transport Spartex
References
spartex:
UK-2V30V075TRPB10
rubix:
230A3730
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX 2V30V075TRPB10 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
TWINWHEEL SINGLE HOLE FIXING SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WHEELS PLAIN BORE
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.45
excl. VAT
/
Each
£
11.34
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V40Q160SRRP05 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
763580 HEX KEY IMP TOOL 9PE
SPARTEX V70V075TRJB12 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
BLICKLE LEX-PO75XR ST/STEEL SWIVEL CASTOR
SPARTEX V42Q160GNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL B
SPRUNG LOADED RUBBER FIXED PLATE 200MM 500KG
SPARTEX V82Q125NYRP04 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX VSL200ARJP05SWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V50Q160NPJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q250ARJP05 BRAKED CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX V41Q125GNRP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX 2VFH150ARJP06 TWINWHEEL FIXED CASTOR 150MM RUBBER TYRED WHEELS
SPARTEX VSL200NPJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V40Q200GNJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE CASTOR 200K BH-GTH