Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V075PNJB12 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V72V075PNJB12 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-V72V075PNJB12
rubix:
230A3813
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V72V075PNJB12 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.42
excl. VAT
/
Each
£
13.70
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V361NYBR BRAKED SWIVEL CASTOR 75MM NYLON WHEEL PLAIN BORE
BLICKLE LKR-SPO 100G-FA 750593 SWIVEL CASTOR
SPARTEX V50Q100EAPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V361NY SWIVEL CASTOR 75MM NYLON WHEEL PLAIN BORE
SPARTEX VSLF150NPJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPRUNG LOADED RUBBER FIXED PLATE 200MM 200KG
NYLON FIXED PLATE 125MM 300KG
SPARTEX V82Q125PNPB12 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V82Q100PNPP04 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
JACKING UNIT SIDE WINDING 300MM NYLON
SPARTEX 2V30V075TRPB10 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
SPARTEX 28709FR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC WHE
SPARTEX V42Q080BNRP04 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V52Q160ARJP05 BRAKED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V51Q100NPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL