Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q200SRRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V41Q200SRRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
Caster for transport Spartex
References
spartex:
UK-V41Q200SRRP05
rubix:
230A3922
Technical specifications
Load capacity
205
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V41Q200SRRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
PLATE FIXING FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
205
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.10
excl. VAT
/
Each
£
24.12
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
NYLON FIXED PLATE 100MM 250KG
SPARTEX VSL150NPJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
BLICKLE LS-GTH 250K-RI4 BLICKLE-392530
SPARTEX VSL100APJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
RUBBER SPEED SWIVEL PLATE 250MM 450KG
SPARTEX V51Q250ARJP05 FIXED CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX V52Q150EAPJP05 BRAKED CASTOR 150MM POLYURETHANE TYRED WHEEL
SPARTEX V40Q080BNRB12 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPEED RUBBER FIXED PLATE 200MM 500KG
AVO 260MM SWIVEL CASTOR V90A260SPRP07
SPARTEX VSH150NYJHDP06SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
SPARTEX V52Q160ARJP05 BRAKED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V82Q080NYRB12 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL ROLLER
SPARTEX 2VFH100PTJP06 TWINWHEEL FIXED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V822NYBSWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARI