Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V822NYBSWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARI
SPARTEX V822NYBSWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARI
Caster for transport Spartex
References
spartex:
UK-V822NYBSWB
rubix:
230A4032
Technical specifications
Load capacity
500
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V822NYBSWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARI
PLATE FIXING BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
500
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.36
excl. VAT
/
Each
£
76.03
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V30V050TRPB10 SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V961RN SWIVEL CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
BLICKLE GBN 127/30H7 DRIVE WHEEL
SPARTEX V40Q125NYRP04 SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARING
BLICKLE SWIVEL CASTOR LEXR-POEV100G-SG
SPARTEX V81Q100PNPP04 STAINLESS FIXED CASTOR 100MM POLYURETHANE TYRED
SPARTEX VSH100ARJP06 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE 848935 LIGHT DUTY FIXED CASTOR 80MM 100KG
SPARTEX V71V125TRJP04 FIXED CASTOR 125MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V42Q080BLRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V529RNB FIXED CASTOR 125MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V629PNB FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX V40Q200NYRB12 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPARTEX V41Q080NYRP04 FIXED CASTOR 80MM NYLON WHEEL ROLLER BEARING
SPARTEX V42Q200BNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA