SPARTEX V82Q080NYRB12 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL ROLLER
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V82Q080NYRB12
Rubix:230A4162
Product details : SPARTEX V82Q080NYRB12 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL ROLLER
STAINLESS STEEL
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR
100MM NYLON WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 50.32 excl. VAT
/ Each
£ 60.38 incl. VAT
- Usually arrives within 14 working days

