References
BIL Castors & Wheels:BZSAB250MKCUBJ
Rubix:377A3983
Product details : RUBBER SPEED SWIVEL PLATE 250MM 450KG
Fabricated Steel Zinc Plated Swivel Castor
Top Plate Fixing
250mm Elastic Rubber Tyred Wheel With Steel Disc Centre
Ball Journal Bearings
Suitable For Towing, Derate Load Capacity To:
6Kph: 80%, 10Kph: 55%, 16Kph:45%, 20Kph (Maximum Speed): 35%
Top Plate Fixing
250mm Elastic Rubber Tyred Wheel With Steel Disc Centre
Ball Journal Bearings
Suitable For Towing, Derate Load Capacity To:
6Kph: 80%, 10Kph: 55%, 16Kph:45%, 20Kph (Maximum Speed): 35%
Technical specifications
Attributes
| Load capacity | 450 kg |
|---|---|
| Wheel diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 242.93 excl. VAT
/ Each
£ 291.52 incl. VAT
- Usually arrives within 14 working days

