Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V622PNBSWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL
SPARTEX V622PNBSWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V622PNBSWB
rubix:
230A4024
Technical specifications
Load capacity
500
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX V622PNBSWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
500
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.10
excl. VAT
/
Each
£
73.32
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
VARLEY SWIVEL CASTOR V42Q160SRRP05 C/W TOTAL STOP BRAKER 160MM
BLICKLE SETH 200/25K ROLLERS
GATE CASTOR SWIVEL 75KG 377A4005
SPARTEX V40Q125SRRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V50A200NYJP05HD SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
BLICKLE 321554 CASTOR STEEL FIXED 100MM WHEEL 125MM HEIGHT POLY
SPARTEX V42Q160BLRB12 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
SPARTEX VSH150NYJHDP06SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
LRXA-PO.50GEXV03 S/S LIGHT DTY SWVL CASTOR B/HOLE NYLON
SPARTEX V40Q200GNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V81Q160NYRP05 STAINLESS FIXED CASTOR 160MM NYLON WHEEL ROLLER
BLICKLE CASTOR 150MM LKX-SPO-150XK-FI
BLICKLE 321562 L-ALTH 200K-ST PRESSED STEEL SWIVEL CASTOR
SPARTEX VSL150NPJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V51A100PTJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL