Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V51A100PTJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V51A100PTJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-V51A100PTJP04
rubix:
230A4064
Technical specifications
Load capacity
300
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V51A100PTJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.29
excl. VAT
/
Each
£
43.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
POLYURETHANE FIXED PLATE 125MM 300KG
SPRUNG LOADED POLYURETHANE SWIVEL PLATE 150MM
SPARTEX 2VSH100NYJHDP06 TWINWHEEL SWIVEL CASTOR 100MM NYLON WHEELS BAL
LRXA-PO.50GEXV03 S/S LIGHT DTY SWVL CASTOR B/HOLE NYLON
SPARTEX V71V075TRJP04 FIXED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHE
BLICKLE 150MM CASTOR L-ALST-150K-FI
NYLON SWIVEL PLATE 200MM 3000KG
SPARTEX V40Q080BNRB12 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V72V075PNJB12 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VFH150NYJHDP06 FIXED CASTOR 150MM NYLON WHEEL BALL BEARING
SPARTEX VFH125PTJP06 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
RUBBER SWIVEL CASTOR 80MM 150KG
SPARTEX V72V100PNJB12 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
RUBBER SWIVEL CASTOR 125MM 250KG
SPARTEX V82Q080GNJP04 STAINLESS BRAKED CASTOR 80MM RUBBER TYRED WHEEL