SPARTEX V42Q160BLRB12 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V42Q160BLRB12
Rubix:230A3959
Product details : SPARTEX V42Q160BLRB12 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR
200MM CUSHION RUBBER TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 135 kg |
|---|---|
| Wheel diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 26.52 excl. VAT
/ Each
£ 31.82 incl. VAT
- Usually arrives within 14 working days

