Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V81Q160NYRP05 STAINLESS FIXED CASTOR 160MM NYLON WHEEL ROLLER
SPARTEX V81Q160NYRP05 STAINLESS FIXED CASTOR 160MM NYLON WHEEL ROLLER
Caster for transport Spartex
References
spartex:
UK-V81Q160NYRP05
rubix:
230A4153
Technical specifications
Load capacity
350
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V81Q160NYRP05 STAINLESS FIXED CASTOR 160MM NYLON WHEEL ROLLER
STAINLESS STEEL PLATE FIXING FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.15
excl. VAT
/
Each
£
68.58
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V72V125PNJP04 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX 28102 HIGH TEMPERATURE STAINLESS CASTOR 80MM THERMOPLASTIC WHE
SPARTEX 2VSH250ARJP06 TWINWHEEL SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX V80Q125PNPB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE 250MM FIXED CASTOR BS-VLE252K
BLICKLE FIXED CASTOR BH-G100K-1
SPARTEX VSL125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V82Q080PNRB12 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
BLICKLE 200MMSWIVBRKDCAST LE-PO 200R-FI
SPARTEX 2VFH100APJP06 TWINWHEEL FIXED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V50Q125EAPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
BLICKLE 742330 HEAVY DUTY STEEL WHEEL WITH BRAKE LS-GB 200K-ST
POLYURETHANE SWIVEL PLATE 250MM 1400KG
SPARTEX V529NYB FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
BLICKLE WHEEL V 125/15R