Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q200GNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V40Q200GNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
Caster for transport Spartex
References
spartex:
UK-V40Q200GNJB12
rubix:
230A3885
Technical specifications
Load capacity
300
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V40Q200GNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SINGLE HOLE FIXING SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.40
excl. VAT
/
Each
£
49.68
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
BRAKED SWIVEL CASTOR PLATE FIXING 200MM BLACK CUSHION RUBBER TYRED WHL
SPARTEX V52Q160PTJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V70V100NYJB12 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V30V075TRPP01 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
GATE CASTOR SWIVEL 75KG 377A4007
SPARTEX V80Q100PNPB12 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX VSL125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V80Q080GNJP04 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL
SPARTEX V42Q100NYRP04 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE
SPARTEX VFH150ARJP06 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX V42Q160PNRB12 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH
SPARTEX V50Q200EAPJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX VSLF125PTJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
BLICKLE FIXED CASTOR B-PATH100K-FK