Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V429NYB FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V429NYB FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V429NYB
rubix:
230A4009
Technical specifications
Load capacity
250
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V429NYB FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
PLATE FIXING FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.07
excl. VAT
/
Each
£
19.28
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE RI-05.03 RI.05.03-587881 DIRECTIONAL LOCK
SPEED RUBBER FIXED PLATE 200MM 500KG
BLICKLE LS-GTH 250K-RI4 BLICKLE-392530
SPARTEX V81Q080PNRP04 STAINLESS FIXED CASTOR 80MM POLYURETHANE TYRED W
NYLON SWIVEL PLATE 200MM 3000KG
SPARTEX 28306HB HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC
SPARTEX V72V075BNJB12 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VFH125NYJHDP06 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V52Q160ARJP05 BRAKED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V51Q250PTJP05 FIXED CASTOR 250MM POLYURETHANE TYRED WHEEL
BLICKLE CASTOR WHEEL BLICKLE-LER-VE-125R-FI
SPARTEX V42Q080BNRB12 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX 2V30V050POPP01 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
NYLON SWIVEL PLATE BRAKE 150MM 2500KG
SPARTEX VSH100ARJP06 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI