Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V81Q080PNRP04 STAINLESS FIXED CASTOR 80MM POLYURETHANE TYRED W
SPARTEX V81Q080PNRP04 STAINLESS FIXED CASTOR 80MM POLYURETHANE TYRED W
Caster for transport Spartex
References
spartex:
UK-V81Q080PNRP04
rubix:
230A4141
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V81Q080PNRP04 STAINLESS FIXED CASTOR 80MM POLYURETHANE TYRED W
STAINLESS STEEL PLATE FIXING FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.38
excl. VAT
/
Each
£
25.66
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE BLICKLE-SPO 250/25K NYLON HEAVY DUTY WHEEL
SPARTEX V40Q125BNRP04 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER
BLICKLE BK-SPO100K-1 PRESSED STEEL FIXED CASTOR WITH NYLON WHEEL
BLICKLE LPXA-PATH50KD-FK LIGHT DUTY S/S SWIVEL CASTOR
SPARTEX V50Q125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SWIV CASTOR PLATE FIX 160MM BLK CUSHION RUBBER TYRED WHL V40Q160SRRP05
SPARTEX VSH200ARJP06SWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
BLICKLE 267294 LS-GTH 202K CASTOR
BLICKLE BH-ALTH-150K CASTOR
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X40/47X14-40-Z
BLICKLE CASTOR W/BRAKE LEX-PO200GFI
BLICKLE LKRA-TPA 80KF-FI-ELS 624882 LIGHT DUTY SWIVEL CASTOR
SPARTEX V42Q160BLRB12 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
BLICKLE SS SWIVEL CASTOR BRK LEXR-PO 100G-FI
SPARTEX VFH150PTJP06 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL