Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VFH125NYJHDP06 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX VFH125NYJHDP06 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-VFH125NYJHDP06
rubix:
230A4311
Technical specifications
Load capacity
400
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX VFH125NYJHDP06 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
PLATE FIXING FIXED CASTOR 250MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.61
excl. VAT
/
Each
£
77.53
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL150PTJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLE TPA75/8G 75X25MM RUBBER TREAD WHEEL
SPARTEX VSL150NPJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX V82Q080GNJP04 STAINLESS BRAKED CASTOR 80MM RUBBER TYRED WHEEL
BLICKLE PHN 200/20G CLASSIC THERMOSET WHEEL 200MM 231530
SPARTEX 28906GBFR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC W
SPARTEX V361NY SWIVEL CASTOR 75MM NYLON WHEEL PLAIN BORE
SPARTEX V82Q080NYRB12 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL ROLLER
SPARTEX V40Q200BLRB12 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V40Q200SRRB12 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V52A100ARJP04 BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BA
BLICKLE 267294 LS-GTH 202K CASTOR
SPARTEX VSL200PTJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V51A160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL BALL
BLICKLE 200MMSWIVBRKDCAST LE-PO 200R-FI