Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V075BNJB12 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V72V075BNJB12 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
References
spartex:
UK-V72V075BNJB12
rubix:
230A3809
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V72V075BNJB12 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.12
excl. VAT
/
Each
£
14.54
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE BLICKLE-PO150/20R WHITE NYLON CASTOR WHEEL 20 6 X 1.1/2 BLICKL
SPEED RUBBER SWIVEL PLATE 250MM 800KG
SPARTEX V42Q100BNRB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V51Q100PTJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V42Q080BLRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V82Q100NYPP04 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL PLAIN
BLICKLE 175MM SWIV BR CASTOR LH-PO175K-FI-FA
SPARTEX V52Q160PTJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPRUNG LOADED RUBBER SWIVEL PLATE 200MM 500KG
KEYSTONE AVO 200MM RUBBER TYRED SWIVEL CASTOR WITH BRAKE
HIGH TEMP WHEEL SWIVEL PLATE 100MM 180KG AT 280C
BLICKLE BKRA-VPA80G CASTOR
GATE CASTOR SWIVEL 75KG 377A4005
RUBBER SPEED FIXED PLATE 300MM 700KG
SPARTEX V72V125NYJB12 BRAKED CASTOR 125MM NYLON WHEEL BALL BEARING