Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
BLICKLE 755274 FF160 TRUCK LOCK
BLICKLE 755274 FF160 TRUCK LOCK
Truck lock
References
blickle:
FF 160
rubix:
208A4777
manufacturer :
755274
ean:
4047526115890
Product details
Technical specifications
Product details : BLICKLE 755274 FF160 TRUCK LOCK
For locking transport units in a resting position
For easily taking the load off transport units without lifting them up
Directly attached to the transport unit
Truck lock compression approx. 10 mm, contact pressure approx. 60 kg
Technical specifications
Attributes
Logistic Weight
3573
g
Total height
175
mm
Plate width
110
mm
Plate length
140
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
205.87
excl. VAT
/
Each
£
247.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 28109 HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC WH
SPARTEX V82Q125PNPB12 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V50Q150EAPJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL
BLICKLE VPA50/6K WHEEL WITH SOLID RUBBER TYRES, SYNTH RIM
KEYSTONE 50MM RUBBER TYRED SWIVEL CASTOR-V30V050TRPB10
SPARTEX VSL200APJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
KEYSTONE AVO 200MM POLYURETHANE TYRED SWIVEL CASTOR WITH BRAKE
SPARTEX V361NYST M12X25MM THREAD FIXING SWIVEL CASTOR 75MM NYLON WHEEL
SPARTEX V50Q100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V82Q160PNRP05 STAINLESS BRAKED CASTOR 160MM POLYURETHANE TYRED
HIGH TEMP WHEEL STAINLESS FIXED PLATE 100MM 180KG AT
SPARTEX V42Q080GNRP04 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
BLICKLE LKR-SPO 100G-FA 750593 SWIVEL CASTOR
SPARTEX V42Q100BLRB12 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
SPARTEX V81Q080PNPP04 STAINLESS FIXED CASTOR 80MM POLYURETHANE TYRED W