Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q125PNRP04 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WH
SPARTEX V42Q125PNRP04 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WH
Caster for transport Spartex
References
spartex:
UK-V42Q125PNRP04
rubix:
230A3956
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V42Q125PNRP04 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WH
PLATE FIXING BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.22
excl. VAT
/
Each
£
18.26
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL200NPJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX VSL125APJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V50Q100EAPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX 28102 HIGH TEMPERATURE STAINLESS CASTOR 80MM THERMOPLASTIC WHE
SPARTEX VSH125NYJHDP06 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
BLICKLE RI-05.03 RI.05.03-587881 DIRECTIONAL LOCK
SPARTEX V82Q080GNJB12 STAINLESS BRAKED CASTOR 80MM RUBBER TYRED WHEEL
SPEED RUBBER SWIVEL PLATE 200MM 500KG
SPARTEX 2VFH250PTJP06 TWINWHEEL FIXED CASTOR 250MM POLYURETHANE TYRED
SPARTEX V71V125BNJP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V622RNBSWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL ROLLE
SPEED RUBBER SWIVEL PLATE BRAKE 250MM 550KG
SPARTEX VSL200NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 200MM NYLON W
VARLEY SWIVEL CASTOR V42Q160SRRP05 C/W TOTAL STOP BRAKER 160MM
BLICKLE 250MM FIXED CASTOR BS-VLE252K