Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V622RNBSWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL ROLLE
SPARTEX V622RNBSWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL ROLLE
Caster for transport Spartex
References
spartex:
UK-V622RNBSWB
rubix:
230A4026
Technical specifications
Load capacity
300
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX V622RNBSWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL ROLLE
PLATE FIXING BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.07
excl. VAT
/
Each
£
78.08
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE HTH-75X62/20-62K CASTOR
SPEED RUBBER FIXED PLATE 250MM 550KG
SPARTEX V71V075BNJP04 FIXED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARIN
CAST IRON SWIVEL PLATE BRAKE 250MM 1250KG
SPARTEX V72V100NYJB12 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V52A160APJP05 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH
SPARTEX V41Q100BLRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
BLICKLE L-POEV-125G-FI-FA PRESSED STEEL SWIVEL CASTOR
BLICKLE 915941 L-ALB 125K-FI SWIVEL CASTOR
SPARTEX V80Q080NYRP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL ROLLER
SPARTEX V51Q160NYJP05 FIXED CASTOR 160MM NYLON WHEEL
SPARTEX V52Q100PTJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX 2VFH250NYJHDP06 TWINWHEEL FIXED CASTOR 250MM NYLON WHEELS BALL
BLICKLE VPA50/6K WHEEL WITH SOLID RUBBER TYRES, SYNTH RIM
BLICKLE SWL CASTOR C/W BRAKE LEX-PO 100G-FI