Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VFH250PTJP06 TWINWHEEL FIXED CASTOR 250MM POLYURETHANE TYRED
SPARTEX 2VFH250PTJP06 TWINWHEEL FIXED CASTOR 250MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VFH250PTJP06
rubix:
230A4331
Technical specifications
Load capacity
1800
kg
Wheel diameter
250
mm
Product details
Technical specifications
Product details : SPARTEX 2VFH250PTJP06 TWINWHEEL FIXED CASTOR 250MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING FIXED CASTOR 125MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1800
kg
Wheel diameter
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
471.08
excl. VAT
/
Each
£
565.30
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL150NPJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
KEYSTONE AVO 125MM POLYURETHANE TYRED SWIVEL CASTOR WITH BRAKE
SPARTEX V829PNB FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX V261NY SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
SPARTEX VSL100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSL100ARJP05SWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V70V075BNJP04 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSH200NYJHDP06 SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
SPRUNG LOADED ERGONOMIC POLYURETHANE SWIVEL PLATE
CAST IRON SWIVEL PLATE BRAKE 200MM 1000KG
SPARTEX V42Q160NYRB12 BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BE
SPARTEX V32V050POPB10 BRAKED SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PL
SPARTEX 2VSH100ARJP06 TWINWHEEL SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V51A160ARJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI