SPARTEX V42Q160BNJP05 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V42Q160BNJP05
Rubix:230A3962
Product details : SPARTEX V42Q160BNJP05 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
PLATE FIXING BRAKED SWIVEL CASTOR
200MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 300 kg |
|---|---|
| Wheel diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 40.55 excl. VAT
/ Each
£ 48.66 incl. VAT
- Usually arrives within 14 working days

