Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V30V050POPP01 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX V30V050POPP01 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
Caster for transport Spartex
References
spartex:
UK-V30V050POPP01
rubix:
230A3741
Technical specifications
Load capacity
50
kg
Wheel diameter
50
mm
Product details
Technical specifications
Product details : SPARTEX V30V050POPP01 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
PLATE FIXING SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
50
kg
Wheel diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.44
excl. VAT
/
Each
£
2.93
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE FIXED CASTOR BLICKLE-BS-SPO-150K
HIGH TEMP WHEEL SWIVEL PLATE 100MM 180KG AT 280C
BLICKLE 160MMDRUMBRAKECASTOR BH-GTH-160K-TB
SPARTEX V72V100PNJP04 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V51Q100NPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
BLICKLE SETH 200/25K ROLLERS
SPARTEX V80Q100NYPB12 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL PLAIN
BLICKLE B-POEV 125G-FA PRESSED STEEL FIXED CASTOR
SPARTEX VSL125NPJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE LS-GB 302K-ST CASTOR
SPARTEX V42Q200NYRP05 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
SPARTEX 2V32V050TRPB10 TWINWHEEL BRAKED CASTOR 50MM RUBBER TYRED WHEEL
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X54/47X14-54-Z
SPARTEX VSH200PTJP06SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
BLICKLE L-POEV-125G-FI-FA PRESSED STEEL SWIVEL CASTOR