Wheel, with standard solid rubber tyre, with synthetic rim
Load capacity | 170 kg |
---|---|
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Tyre:
Logistic Weight | 1146 g |
---|---|
Load capacity | 170 kg |
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Polypropylene |
Running sole/tire material | Rubber |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Running sole / tire colour | Black |
Shore A Hardness | 80 Shore |
50 mm |
Usually arrives within 14 working days