SPARTEX V42Q200BNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
Braked swivel castor
See technical informationReferences
Spartex:UK-V42Q200BNJP05
Rubix:230A3974
Product details : SPARTEX V42Q200BNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
PLATE FIXING BRAKED SWIVEL CASTOR
200MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 300 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 48.32 excl. VAT
/ Each
£ 57.98 incl. VAT
- Usually arrives within 14 working days

