Pressed steel swivel castor, Heavy duty design, with brake system 'stop-top' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, grey, with synthetic thread guard
Load capacity | 100 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 38 mm |
Bracket: LK series
Wheel: POEV series
Logistic Weight | 1200 g |
---|---|
Load capacity | 100 kg |
Wheel diameter | 125 mm |
Wheel width | 38 mm |
Wheel housing/rim material | steel |
Running sole/tire material | rubber |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Total height | 150 mm |
Type of bearing | roller bearing |
Running sole / tire colour | black |
Shore A Hardness | 80 Shore |
Plate width | 85 mm |
Plate length | 100 mm |
150 mm | |
37,5 mm |
Usually arrives within 14 working days