Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q160GNJP05 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
SPARTEX V42Q160GNJP05 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
Caster for transport Spartex
References
spartex:
UK-V42Q160GNJP05
rubix:
230A3964
Technical specifications
Load capacity
300
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V42Q160GNJP05 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
PLATE FIXING BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.71
excl. VAT
/
Each
£
48.85
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V51Q100ARJP05 FIXED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V51Q250PTJP05 FIXED CASTOR 250MM POLYURETHANE TYRED WHEEL
SPARTEX VSLF200NPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
BLICKLE-57257 LS-GSPO 125K-ST
SPARTEX VSL100PTJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
BLICKLE SPO 251/25K NYLON HD WHEEL
POLYURETHANE FIXED PLATE 100MM 300KG
SPARTEX V40Q200GNJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX VSH100PTJP06 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 350KG
KEYSTONE AVO 200MM POLYURETHANE TYRED SWIVEL CASTOR WITH BRAKE
SPARTEX VSL100APJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
SPARTEX V82Q100NYRB12 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL ROLLER
VARLEY 75MM RUBBER TYRED SWIVEL CASTOR V70V075PNJP04
SPARTEX V40Q160NYRP05 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING