Light To Medium Duty Pressed Steel Castors, Plate Fixing
Load capacity | 100 kg |
---|---|
Wheel diameter | 75 mm |
Wheel width | 30 mm |
Load capacity | 100 kg |
---|---|
Wheel diameter | 75 mm |
Wheel width | 30 mm |
Type of wheel | Swivel |
Wheel housing/rim material | Nylon |
Running sole/tire material | Polyurethane |
Sold out