Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q160NYRP05 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
SPARTEX V40Q160NYRP05 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V40Q160NYRP05
rubix:
230A3876
Technical specifications
Load capacity
350
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V40Q160NYRP05 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
PLATE FIXING SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.58
excl. VAT
/
Each
£
31.90
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL125ARJP05SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE 746543 BX-POSI 100GSTAINLESS STEEL FIXED CASTOR
HIGH TEMP WHEEL SWIVEL PLATE 100MM 180KG AT 280C
SPARTEX V50Q200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V72V125NYJP04 BRAKED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX 2VFH100NPJP06 TWINWHEEL FIXED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V429NYB FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V40Q160PNRP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
CAST IRON SWIVEL PLATE 150MM 910KG
SPARTEX V82Q125GNJB12 STAINLESS BRAKED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V32V125TRPP02 BRAKED SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER
BLICKLE SPO 251/25K NYLON HD WHEEL
SPARTEX V72V100BNJB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V81Q200GNJP05 STAINLESS FIXED CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V422PNBSWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL