Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL100APJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
SPARTEX VSL100APJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
Caster for transport Spartex
References
spartex:
UK-VSL100APJP05-DL
rubix:
230A4246
Technical specifications
Load capacity
350
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX VSL100APJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
PLATE FIXING DIRECTIONAL LOCK SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.71
excl. VAT
/
Each
£
141.25
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE L-POTH 125R-FI PRESSED STEEL SWIVEL 125MM CASTOR 80 X 60 MM
SPARTEX V51Q125EAPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q125EAPJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
BLICKLE TPA75/8G 75X25MM RUBBER TREAD WHEEL
SPARTEX 2VSH200PTJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
BLICKLE WHEEL TPA80/12G
BLICKLE B-POEV 125G-FA PRESSED STEEL FIXED CASTOR
SPARTEX V80Q080PNPP04 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
763580 HEX KEY IMP TOOL 9PE
POLYURETHANE SWIVEL BRAKED 100MM 250KG LOAD
RUBBER SPEED SWIVEL PLATE BRAKE 300MM 850KG
SPARTEX VSL100NYJHDP05 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
NYLON SWIVEL PLATE BRAKE 80MM 200KG
POLYURETHANE FIXED PLATE 300MM 2200KG
SPARTEX V52Q100EAPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL