Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSH100PTJP06 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSH100PTJP06 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VSH100PTJP06
rubix:
230A4280
Technical specifications
Load capacity
350
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX VSH100PTJP06 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.33
excl. VAT
/
Each
£
163.60
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE 321562 L-ALTH 200K-ST PRESSED STEEL SWIVEL CASTOR
SPARTEX V32V075TRPB10 BRAKED SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER T
SPARTEX V80Q100NYPB12 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL PLAIN
SPARTEX 28102FR HIGH TEMPERATURE STAINLESS BRAKED 80MM THERMOPLASTIC W
SPARTEX V80Q125NYRB12 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL ROLLER
BLICKLE WHEEL 200X50 POEV-200/25K
SPARTEX 2V32V075POPB10 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
SPARTEX VSH150ARJP06 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V30V125TRPP02 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
BLICKLE NYLON WHEEL PO201/20G
BLICKLE 852005 LUH-ALEV 127K-FI-SG
BLICKLE CASTOR 50MM LRATPA50KFIFK
SPARTEX V42Q200NYRP05 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
SPEED RUBBER SWIVEL PLATE BRAKE 250MM 550KG
SPEED RUBBER SWIVEL PLATE 200MM 500KG