SPARTEX V80Q080NYPP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL PLAIN B
Swivel castor
See technical informationReferences
Spartex:UK-V80Q080NYPP04
Rubix:230A4104
Product details : SPARTEX V80Q080NYPP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL PLAIN B
STAINLESS STEEL
PLATE FIXING SWIVEL CASTOR
80MM NYLON WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 26.13 excl. VAT
/ Each
£ 31.36 incl. VAT
- Usually arrives within 14 working days

