SPARTEX V81Q100PNRP04 STAINLESS FIXED CASTOR 100MM POLYURETHANE TYRED
Fixed castor
See technical informationReferences
Spartex:UK-V81Q100PNRP04
Rubix:230A4146
Product details : SPARTEX V81Q100PNRP04 STAINLESS FIXED CASTOR 100MM POLYURETHANE TYRED
STAINLESS STEEL
PLATE FIXING FIXED CASTOR
125MM POLYURETHANE TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 26.71 excl. VAT
/ Each
£ 32.05 incl. VAT
- Usually arrives within 14 working days

