Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q125NYPP04 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL PLAIN
SPARTEX V82Q125NYPP04 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL PLAIN
Caster for transport Spartex
References
spartex:
UK-V82Q125NYPP04
rubix:
230A4182
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V82Q125NYPP04 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL PLAIN
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 80MM NYLON WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.22
excl. VAT
/
Each
£
57.86
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE 267294 LS-GTH 202K CASTOR
SPARTEX VSL100ARJP05SWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPRUNG LOADED RUBBER SWIVEL PLATE 200MM 200KG
SPARTEX V41Q100GNRP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
BLICKLE 80MM PALLET ROLLER BLICKLE-HTH-82X70/20-70K
SPARTEX VSLF100APJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V629NYB FIXED CASTOR 150MM NYLON WHEEL ROLLER BEARING
SPARTEX 2VSH100APJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V52Q100EAPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q100APJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX VSH250PTJP06 SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL BALL
SPARTEX 2VFH200NPJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
SPARTEX VSL200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSH250PTJP06SWB BRAKED SWIVEL CASTOR 250MM POLYURETHANE TYRED
SPARTEX VSL150NPJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR