Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VFH200NPJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
SPARTEX 2VFH200NPJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VFH200NPJP06
rubix:
230A4349
Technical specifications
Load capacity
1050
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX 2VFH200NPJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING FIXED CASTOR 125MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1050
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
315.30
excl. VAT
/
Each
£
378.36
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V522NYBSWB BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARI
SPARTEX V40Q200BLRB12 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
CAST IRON FIXED PLATE 150MM 910KG
SCENERY SKATE LOW LEVEL POLYURETHANE SWIVEL 35MM 300KG
BLICKLE 585422 POEV 100/8KA
HIGH TEMP ORANGE EPOXY RESIM SWIVEL PLATE 100MM 15
BLICKLE CASTOR 50MM LRATPA50KFIFK
BLICKLE LRA-PATH 50KF-FI-GS10 848564 SWIVEL CASTOR
BLICKLE BX-POEV100KD-SG S/STEEL FIXED CASTOR HEAVY DUTY WHEEL
SPARTEX V81Q080NYRP04 STAINLESS FIXED CASTOR 80MM NYLON WHEEL ROLLER B
SPARTEX V42Q100BNRB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V51Q125NYJP05 FIXED CASTOR 125MM NYLON WHEEL
RUBBER SWIVEL CASTOR 80MM 150KG
BLICKLE RI-05.03 RI.05.03-587881 DIRECTIONAL LOCK
SPARTEX V72V125NYJP04 BRAKED CASTOR 125MM NYLON WHEEL BALL BEARING