Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSH250PTJP06SWB BRAKED SWIVEL CASTOR 250MM POLYURETHANE TYRED
SPARTEX VSH250PTJP06SWB BRAKED SWIVEL CASTOR 250MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-VSH250PTJP06SWB
rubix:
230A4305
Technical specifications
Load capacity
1300
kg
Wheel diameter
250
mm
Product details
Technical specifications
Product details : SPARTEX VSH250PTJP06SWB BRAKED SWIVEL CASTOR 250MM POLYURETHANE TYRED
PLATE FIXING BRAKED SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1300
kg
Wheel diameter
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
265.32
excl. VAT
/
Each
£
318.38
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V622PNBSWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL
BLICKLE 321562 L-ALTH 200K-ST PRESSED STEEL SWIVEL CASTOR
BLICKLE FSTH 60X20/20-12K GUIDE ROLLER WHEEL
BLICKLE FIXED CASTOR 100MM B-ALEV-100K-EL
BLICKLE LEX-POW 100XR-FI-FK SS CASTOR NYLON WHEEL & BRAKE 100X35
SPARTEX V71V125BNJP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE SWIVEL BREAK CASTOR LE-PO-150R-FI-452201
SPARTEX V41Q160NYRP05 FIXED CASTOR 160MM NYLON WHEEL ROLLER BEARING
SPARTEX V71V075TRJP04 FIXED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHE
HIGH TEMP WHEEL STAINLESS FIXED PLATE 100MM 180KG AT
SPARTEX V72V075NYJB12 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
POLYURETHANE FIXED PLATE 100MM 300KG
SPARTEX V72V100NYJP04 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V52Q100NYJP05 BRAKED CASTOR 100MM NYLON WHEEL
SPARTEX V42Q200PNRB12 BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WH