Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V629NYB FIXED CASTOR 150MM NYLON WHEEL ROLLER BEARING
SPARTEX V629NYB FIXED CASTOR 150MM NYLON WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V629NYB
rubix:
230A4027
Technical specifications
Load capacity
500
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX V629NYB FIXED CASTOR 150MM NYLON WHEEL ROLLER BEARING
PLATE FIXING FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
500
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.43
excl. VAT
/
Each
£
38.92
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2VFH200ARJP06 TWINWHEEL FIXED CASTOR 200MM RUBBER TYRED WHEELS
SPARTEX V80Q080PNPP04 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
SPARTEX 2VFH125APJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V40Q080BLRP04 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX 2V32V050TRPB10 TWINWHEEL BRAKED CASTOR 50MM RUBBER TYRED WHEEL
BLICKLE S/S SWIVELCASTOR LEX-PO100G
SPARTEX V961RNBR SWIVEL CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V42Q080BNRB12 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX 2VSH200APJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V50Q100EAPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V42Q080SRRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V40Q160NYRB12 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
NYLON SWIVEL PLATE 300MM 3000KG
HIGH TEMP WHEEL SWIVEL PLATE BRAKE 100MM 180KG AT 2
SPARTEX V42Q100NYRP04 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE