SPARTEX VSL100ARJP05SWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
Caster for transport Spartex
See technical informationReferences
Spartex:UK-VSL100ARJP05SWB
Rubix:230A4228
Product details : SPARTEX VSL100ARJP05SWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR
100MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 160 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 83.08 excl. VAT
/ Each
£ 99.70 incl. VAT
- Usually arrives within 14 working days

